Motion
MU1206UV BEARING CYLINDRICAL E3

LINK-BELT
MU1206UV BEARING CYLINDRICAL E3

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #00080135
MFR #MU1206UV BEARING CYLINDRICAL E3
List Price$612.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1206UV BEARING CYLINDRICAL E3

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #00080135
MFR #MU1206UV BEARING CYLINDRICAL E3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$612.62/each for your price

Overview

Mfr description
MU1206UV BEARING MU1206UV

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C0
  • Flanges
    (1) Outer Ring, (2) Inner Ring
  • Precision Rating
    Not Rated
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.02 mm
  • Series
    Light
  • Weight
    0.49 lbs
  • UPC_NO
    662327056827
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text