Motion
MA1216UV BEARING

LINK-BELT
MA1216UV BEARING

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 26 mm Width, C0 Internal Clearance
MI ITEM #00080168
MFR #MA1216UV BEARING
Price$2,080.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1216UV BEARING

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 26 mm Width, C0 Internal Clearance
MI ITEM #00080168
MFR #MA1216UV BEARING

Mfr description
MA1216UV BEARING MA1216UV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,080.40/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2.54 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Weight
    3.45 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    (1) Outer Ring
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327051952
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Ring
  • Series
    Light
  • UPC_NO
    662327051952

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)