Motion
MA1216

LINK-BELT
MA1216

Cylindrical Roller Bearing - Straight, 80 mm ID, 3.7516 in OD, 26 mm Width
Mi Item #00080171
MFR #MA1216
Price$579.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1216

Cylindrical Roller Bearing - Straight, 80 mm ID, 3.7516 in OD, 26 mm Width
Mi Item #00080171
MFR #MA1216

Mfr description
MA1216 INNER RG MA1216-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.59/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    3.7516 in
  • Overall Width  
    26 mm
  • Weight
    0.91 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327472856
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327472856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)