Motion
MR1216

LINK-BELT
MR1216

Cylindrical Roller Bearing - Straight, 80 mm ID, 26 mm Width
Mi Item #00080181
MFR #MR1216
Price$568.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1216

Cylindrical Roller Bearing - Straight, 80 mm ID, 26 mm Width
Mi Item #00080181
MFR #MR1216

Mfr description
MR1216 INNER RG MR1216-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.03/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Overall Width  
    26 mm
  • Weight
    0.98 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327473587
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327473587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)