Motion
MU1216UM

LINK-BELT
MU1216UM

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 26 mm Width
MI ITEM #00080202
MFR #MU1216UM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1216UM

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 26 mm Width
MI ITEM #00080202
MFR #MU1216UM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Weight
    3.68 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327057404
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327057404

Overview

Mfr description
MU1216UM BEARING MU1216UM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text