Overview
Mfr description
MA1217 INNER RG MA1217-3
Specifications
- Bore TypeStraight
- Bore Diameter
- Overall Width
- Weight1.16 lbs
- Manufacturer Upc Number662327472863
- UPC_NO662327472863
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data