Motion
MU1217X

LINK-BELT
MU1217X

Cylindrical Roller Bearing - Straight, 85 mm ID, 28 mm Width
MI ITEM #00080227
MFR #MU1217X
Price$760.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1217X

Cylindrical Roller Bearing - Straight, 85 mm ID, 28 mm Width
MI ITEM #00080227
MFR #MU1217X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$760.78/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Overall Width  
    28 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327057466
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327057466

Overview

Mfr description
MU1217X IR&RA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text