Specifications
Dimensions
- Bore Diameter90 mm
- Fillet Radius3.18 mm
- Outside Diameter160 mm
- Overall Width30 mm
- Precision RatingNot Rated
- Weight3.98 lbs
Details
- Bearing MaterialChrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeOpen
- Country of OriginMexico
- Finish CoatingUncoated
- FlangesOuter Ring With Two Retaining Rings in I.D.
- Internal ClearanceC0
- Manufacturer Upc Number662327106447
- Number Of Rows1
- Product TypeCylindrical Roller Bearings
- SeriesLight
- UPC_NO662327106447