Motion
MA1220

LINK-BELT
MA1220

Cylindrical Roller Bearing - Straight, 100 mm ID, 34 mm Width
Mi Item #00080342
MFR #MA1220
Price$1,204.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1220

Cylindrical Roller Bearing - Straight, 100 mm ID, 34 mm Width
Mi Item #00080342
MFR #MA1220

Mfr description
MA1220 INNER RG MA1220-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,204.81/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Overall Width  
    34 mm
  • Weight
    2.06 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327472894
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327472894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)