Overview
Mfr description
MA1305 INNER RG MA1305-3
Specifications
- Bore TypeStraight
- Bore Diameter
- Overall Width
- Weight0.12 lbs
- Manufacturer Upc Number662327472924
- UPC_NO662327472924
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data