Motion
MR1305

LINK-BELT
MR1305

Cylindrical Roller Bearing - Straight, 25 mm ID, 17 mm Width
MI ITEM #00080577
MFR #MR1305
Price$280.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1305

Cylindrical Roller Bearing - Straight, 25 mm ID, 17 mm Width
MI ITEM #00080577
MFR #MR1305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$280.86/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Width  
    17 mm
  • Weight
    16.49 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327473648
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327473648

Overview

Mfr description
MR1305 INNER RG MR1305-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text