1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
MA1306EX
Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width
MI ITEM #
00080618
MFR #
MA1306EX
List Price
$923.39
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
LINK-BELT MA1306EX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
MA1306EX
Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width
MI ITEM #
00080618
MFR #
MA1306EX
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$923.39
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MA1306EX BEARING MA1306EX
Specifications
Bore Type
Straight
Bore Diameter
30 mm
Outside Diameter
72 mm
Overall Width
19 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought