Motion
MA1306

LINK-BELT
MA1306

Cylindrical Roller Bearing - Straight, 30 mm ID, 19 mm Width
Mi Item #00080621
MFR #MA1306
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1306

Cylindrical Roller Bearing - Straight, 30 mm ID, 19 mm Width
Mi Item #00080621
MFR #MA1306

Mfr description
MA1306 INNER RG MA1306-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Width  
    19 mm
  • Weight
    0.19 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327472931
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327472931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)