Motion
M1306UV OR&RA

LINK-BELT
M1306UV OR&RA

Cylindrical Roller Bearing - Straight, 72 mm OD, 19 mm Width, C0 Internal Clearance
MI ITEM #00080628
MFR #M1306UV OR&RA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M1306UV OR&RA

Cylindrical Roller Bearing - Straight, 72 mm OD, 19 mm Width, C0 Internal Clearance
MI ITEM #00080628
MFR #M1306UV OR&RA

Mfr description
M1306UV OR&RA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fillet Radius
    1.52 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Not Rated
  • Weight
    0.61 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Outer Ring
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    Medium
  • UPC_NO
    662327106621

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)