Motion
MA1309

LINK-BELT
MA1309

Cylindrical Roller Bearing - Straight, 45 mm ID, 25 mm Width
Mi Item #00080856
MFR #MA1309
Price$224.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1309

Cylindrical Roller Bearing - Straight, 45 mm ID, 25 mm Width
Mi Item #00080856
MFR #MA1309

Mfr description
MA1309 INNER RG MA1309-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.90/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Overall Width  
    25 mm
  • Weight
    1.56 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327472962
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327472962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)