Motion
MU1309CX

LINK-BELT
MU1309CX

Cylindrical Roller Bearing - 45 mm ID, 100 mm OD, 25 mm Width
Mi Item #00080871
MFR #MU1309CX
Price$455.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1309CX

Cylindrical Roller Bearing - 45 mm ID, 100 mm OD, 25 mm Width
Mi Item #00080871
MFR #MU1309CX

Mfr description
MU1309CX BEARING MU1309CX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.69/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)