Motion
M1309TAV

LINK-BELT
M1309TAV

Cylindrical Roller Bearing, single row - Straight, 100 mm OD, 25 mm Width
Mi Item #00080936
MFR #M1309TAV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M1309TAV

Cylindrical Roller Bearing, single row - Straight, 100 mm OD, 25 mm Width
Mi Item #00080936
MFR #M1309TAV

Mfr description
M1309TAV OR&RA M1309TAV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)