Motion
MU1309UM

LINK-BELT
MU1309UM

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 25 mm Width
Mi Item #00080970
MFR #MU1309UM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1309UM

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 25 mm Width
Mi Item #00080970
MFR #MU1309UM

Mfr description
MU1309UM BEARING MU1309UM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    2.19 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327058098
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327058098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)