1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
MA1310
Inner Ring, Cylindrical Roller Bearing - Straight, 50 mm ID, 2.5650 in OD, 27 mm Width
MI ITEM #
00081005
MFR #
MA1310
Your Price
$254.63
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
LINK-BELT MA1310
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
MA1310
Inner Ring, Cylindrical Roller Bearing - Straight, 50 mm ID, 2.5650 in OD, 27 mm Width
MI ITEM #
00081005
MFR #
MA1310
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$254.63
/each
(List
$292.83
)
Qty
Add to Cart
Overview
Mfr description
MA1310 INNER RG MA1310-3
Specifications
Bore Type
Straight
Bore Diameter
50 mm
Outside Diameter
2.5650 in
Overall Width
27 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data