Motion
M1310UV

LINK-BELT
M1310UV

Cylindrical Roller Bearing, single row - Straight, 2.5665 in ID, 110 mm OD, 27 mm Width
Mi Item #00081027
MFR #M1310UV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M1310UV

Cylindrical Roller Bearing, single row - Straight, 2.5665 in ID, 110 mm OD, 27 mm Width
Mi Item #00081027
MFR #M1310UV

Mfr description
M1310UV OR&RA M1310UV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.5665 in
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)