Motion
MA1311

LINK-BELT
MA1311

Cylindrical Roller Bearing - Straight, 55 mm ID, 2.8122 in OD, 29 mm Width
Mi Item #00081095
MFR #MA1311
Price$310.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1311

Cylindrical Roller Bearing - Straight, 55 mm ID, 2.8122 in OD, 29 mm Width
Mi Item #00081095
MFR #MA1311

Mfr description
MA1311 INNER RG MA1311-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.78/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    2.8122 in
  • Overall Width  
    29 mm
  • Weight
    0.79 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327472993
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327472993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)