Motion
MR1311

LINK-BELT
MR1311

Cylindrical Roller Bearing - Straight, 55 mm ID, 29 mm Width
Mi Item #00081108
MFR #MR1311
Price$305.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1311

Cylindrical Roller Bearing - Straight, 55 mm ID, 29 mm Width
Mi Item #00081108
MFR #MR1311

Mfr description
MR1311 INNER RG MR1311-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.20/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Overall Width  
    29 mm
  • Weight
    0.85 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327473723
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327473723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)