Motion
M67212DAW6C

LINK-BELT
M67212DAW6C

M67212DAW6C Link-Belt 7200 Series Intermediate Width-Light-High Capacity Cylindrical Roller Outer Ring
MI ITEM #00081132
MFR #M67212DAW6C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M67212DAW6C

M67212DAW6C Link-Belt 7200 Series Intermediate Width-Light-High Capacity Cylindrical Roller Outer Ring
MI ITEM #00081132
MFR #M67212DAW6C

Mfr description
M1311CHW185C5 OUTER RG M1311CH/W185/C5
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Single rib cylindrical outer ring with oversize OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    110.06 mm
  • Overall Width
    26.95 mm
  • Precision Rating
    RBEC-1
  • Weight
    0.889 lbs

Details

  • Bearing Material
    Steel
  • Lubrication Type
    Grease or Oil
  • Manufacturer Upc Number
    662327679132
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Series
    Series 7200 Intermediate Width-Light-High Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)