Motion
MR1311EX

LINK-BELT
MR1311EX

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width
MI ITEM #00081144
MFR #MR1311EX
Price$703.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1311EX

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width
MI ITEM #00081144
MFR #MR1311EX

Mfr description
MR1311EX BEARING MR1311EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$703.47/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Weight
    3.65 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327055240
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327055240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)