Motion
MU1312X

LINK-BELT
MU1312X

Cylindrical Roller Bearing - Straight, 60 mm ID, 31 mm Width
Mi Item #00081211
MFR #MU1312X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1312X

Cylindrical Roller Bearing - Straight, 60 mm ID, 31 mm Width
Mi Item #00081211
MFR #MU1312X

Mfr description
MU1312X IR&RA MU1312X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327058371
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327058371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)