Motion
UM-1312-B

ROLLWAY
UM-1312-B

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width
MI ITEM #00081271
MFR #UM-1312-B
Your Price$800.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
UM-1312-B

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width
MI ITEM #00081271
MFR #UM-1312-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$800.84/each(List $920.97)

Overview

Mfr description
UM-1312-B BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Inner Ring - Non-Separable - Outer Race - Non-Separable
  • Precision Rating
    ABEC 1
  • Bearing Material
    52100 Bearing Steel
  • Inner Race Type
    Non-Separable
  • Inner Ring Width
    84.58 mm
  • Outer Ring Type
    Non-Separable
  • Weight
    4.70 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410042384
  • UPC_NO
    637410042384
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text