Motion
MA1313 INNER RG

LINK-BELT
MA1313 INNER RG

MA1313 INNER RG MA1313-3
Mi Item #00081291
MFR #MA1313 INNER RG
Price$604.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1313 INNER RG

MA1313 INNER RG MA1313-3
Mi Item #00081291
MFR #MA1313 INNER RG

Mfr description
MA1313 INNER RG MA1313-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.71/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Overall Width
    33 mm
  • Precision Rating
    RBEC-1
  • Weight
    1.204 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Country of Origin
    MX
  • Manufacturer Upc Number
    662327473013
  • Product Type
    Cylindrical Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)