Specifications
Dimensions
- Bore Diameter65 mm
- Fillet Radius2.54 mm
- Outside Diameter140 mm
- Overall Width33 mm
- Precision RatingNot Rated
- Weight4.36 lbs
Details
- Bearing MaterialChrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeOpen
- Country of OriginMexico
- Finish CoatingUncoated
- Flanges(2) Outer Ring
- Internal ClearanceC0
- Manufacturer Upc Number662327107369
- Number Of Rows1
- Product TypeCylindrical Roller Bearings
- SeriesMedium
- UPC_NO662327107369
Overview
Mfr description
M1313EX OR&RA M1313EX