Motion
MU1314CHXW909

LINK-BELT
MU1314CHXW909

Cylindrical Roller Bearing - Straight, 70 mm ID, 150 mm OD, 35 mm Width
Mi Item #00081413
MFR #MU1314CHXW909
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1314CHXW909

Cylindrical Roller Bearing - Straight, 70 mm ID, 150 mm OD, 35 mm Width
Mi Item #00081413
MFR #MU1314CHXW909

Mfr description
MU1314CHXW909 BEARING MU1314CHX/W909
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Weight
    6.77 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327058463
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327058463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)