Specifications
Dimensions
- Bore Diameter75 mm
- Overall Width37 mm
- Weight1.73 lbs
Details
- Bore TypeStraight
- Manufacturer Upc Number662327473037
- Product TypeCylindrical Roller Bearings
- UPC_NO662327473037
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)