Motion
MR1315

LINK-BELT
MR1315

Cylindrical Roller Bearing - Straight, 75 mm ID, 37 mm Width
Mi Item #00081460
MFR #MR1315
Price$902.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1315

Cylindrical Roller Bearing - Straight, 75 mm ID, 37 mm Width
Mi Item #00081460
MFR #MR1315

Mfr description
MR1315 INNER RG MR1315-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$902.26/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Overall Width  
    37 mm
  • Weight
    1.89 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327473761
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327473761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)