Motion
MR1316

LINK-BELT
MR1316

OR&RA Cylindrical Roller Bearing, single row - 80 mm ID, 39 mm Width
Mi Item #00081531
MFR #MR1316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1316

OR&RA Cylindrical Roller Bearing, single row - 80 mm ID, 39 mm Width
Mi Item #00081531
MFR #MR1316

Mfr description
MR1316 INNER RG MR1316-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Overall Width  
    39 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)