Motion
MR1317EX

LINK-BELT
MR1317EX

OR&RA Cylindrical Roller Bearing, single row - Straight, 85 mm ID, 180 mm OD, 41 mm Width
Mi Item #00081579
MFR #MR1317EX
Price$3,766.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1317EX

OR&RA Cylindrical Roller Bearing, single row - Straight, 85 mm ID, 180 mm OD, 41 mm Width
Mi Item #00081579
MFR #MR1317EX

Mfr description
MR1317EX BEARING MR1317EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,766.49/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)