Motion
U-1317-B

ROLLWAY
U-1317-B

Cylindrical Roller Bearing - Straight, 85 mm ID, 180 mm OD, 41 mm Width
MI ITEM #00081610
MFR #U-1317-B
Price$1,303.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
U-1317-B

Cylindrical Roller Bearing - Straight, 85 mm ID, 180 mm OD, 41 mm Width
MI ITEM #00081610
MFR #U-1317-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,303.23/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Inner Ring Width
    118.23 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm
  • Precision Rating
    ABEC 1
  • Weight
    11.90 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Segmented Steel
  • Inner Race Type
    Non-Separable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410039681
  • Number Of Rows
    1
  • Outer Ring Type
    Non-Separable
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Non-Separable - Outer Race - Non-Separable
  • UPC_NO
    637410039681

Overview

Mfr description
U-1317-B BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text