Motion
MR1318

LINK-BELT
MR1318

OR&RA Cylindrical Roller Bearing, single row - Straight, 90 mm ID, 4.4894 in OD, 43 mm Width
Mi Item #00081647
MFR #MR1318
Price$1,342.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1318

OR&RA Cylindrical Roller Bearing, single row - Straight, 90 mm ID, 4.4894 in OD, 43 mm Width
Mi Item #00081647
MFR #MR1318

Mfr description
MR1318 INNER RG MR1318-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,342.04/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    4.4894 in
  • Overall Width  
    43 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)