1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
M1318EHXW939
Cylindrical Roller Bearing, single row - Straight, 4.4929 in ID, 190 mm OD, 43 mm Width
MI ITEM #
00081655
MFR #
M1318EHXW939
List Price
$2,921.17
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
LINK-BELT M1318EHXW939
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
M1318EHXW939
Cylindrical Roller Bearing, single row - Straight, 4.4929 in ID, 190 mm OD, 43 mm Width
MI ITEM #
00081655
MFR #
M1318EHXW939
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,921.17
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
M1318EHXW939 OR&RA M1318EHX/W939
Specifications
Bore Type
Straight
Bore Diameter
4.4929 in
Outside Diameter
190 mm
Overall Width
43 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data