Motion
M1311CHW185C5

LINK-BELT
M1311CHW185C5

M1311CHW185C5 Link-Belt 1300 Series Outer Ring
Mi Item #00081993
MFR #M1311CHW185C5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M1311CHW185C5

M1311CHW185C5 Link-Belt 1300 Series Outer Ring
Mi Item #00081993
MFR #M1311CHW185C5

Mfr description
M1924DAHW161 OUTER RG M1924DAH/W161
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Single rib cylindrical outer ring with oversize OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    103.61 mm
  • Outside Diameter
    120 mm
  • Overall Width
    29 mm
  • Precision Rating
    RBEC-1
  • Weight
    1.466 lbs

Details

  • Bearing Material
    Steel
  • Country of Origin
    MX
  • Lubrication Type
    Grease or Oil
  • Manufacturer Upc Number
    662327107086
  • Product Type
    Cylindrical Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)