1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
MU1924X
Cylindrical Roller Bearing - Straight, 120 mm ID, 22 mm Width
MI ITEM #
00081996
MFR #
MU1924X
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
LINK-BELT MU1924X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
MU1924X
Cylindrical Roller Bearing - Straight, 120 mm ID, 22 mm Width
MI ITEM #
00081996
MFR #
MU1924X
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
120 mm
Overall
Width
22 mm
Details
Bore Type
Straight
Manufacturer Upc Number
662327058760
Product Type
Cylindrical Roller Bearings
UPC_NO
662327058760
Overview
Mfr description
MU1924X IR&RA MU1924X
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data