Motion
MU1956X

LINK-BELT
MU1956X

Cylindrical Roller Bearing - Straight, 280 mm ID, 46 mm Width
Mi Item #00082030
MFR #MU1956X
Price$8,849.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1956X

Cylindrical Roller Bearing - Straight, 280 mm ID, 46 mm Width
Mi Item #00082030
MFR #MU1956X

Mfr description
MU1956X IR&RA MU1956X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,849.01/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327058807
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327058807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)