Motion
200RU30 AO130 R3

TIMKEN
200RU30 AO130 R3

Cylindrical Roller Bearing - Straight, 8.0012 in ID, 310 mm OD, 82 mm Width
MI ITEM #00082109
MFR #200RU30 AO130 R3
List Price$8,874.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
200RU30 AO130 R3

Cylindrical Roller Bearing - Straight, 8.0012 in ID, 310 mm OD, 82 mm Width
MI ITEM #00082109
MFR #200RU30 AO130 R3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,874.16/each for your price

Overview

Mfr description
200 RU 30 AO130 R3 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    208000 lbf
  • Inner Ring Width
    82 mm
  • Outer Ring Width
    82 mm
  • Fillet Radius
    2 mm
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought