1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
MA5205
Cylindrical Roller Bearing - Straight, 25 mm ID, 0.8126 in Width
MI ITEM #
00082299
MFR #
MA5205
Price
$248.59
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
LINK-BELT MA5205
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
MA5205
Cylindrical Roller Bearing - Straight, 25 mm ID, 0.8126 in Width
MI ITEM #
00082299
MFR #
MA5205
Mfr description
MA5205 INNER RG MA5205-3
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$248
.59
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
25 mm
Overall
Width
0.8126 in
Weight
0.87 lbs
Details
Bore Type
Straight
Manufacturer Upc Number
662327473082
Product Type
Cylindrical Roller Bearings
UPC_NO
662327473082
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items