Motion
MR5206TV

LINK-BELT
MR5206TV

OR&RA Cylindrical Roller Bearing, single row - 30 mm ID, 62 mm OD, 0.9374 in Width
Mi Item #00082342
MFR #MR5206TV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR5206TV

OR&RA Cylindrical Roller Bearing, single row - 30 mm ID, 62 mm OD, 0.9374 in Width
Mi Item #00082342
MFR #MR5206TV

Mfr description
MR5206TV BEARING MR5206TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9374 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)