Motion
MR5206UV

LINK-BELT
MR5206UV

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 0.9374 in Width
MI ITEM #00082347
MFR #MR5206UV
Price$555.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR5206UV

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 0.9374 in Width
MI ITEM #00082347
MFR #MR5206UV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$555.32/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9374 in
  • Weight
    0.71 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327055776
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327055776

Overview

Mfr description
MR5206UV BEARING MR5206UV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text