Motion
MU5206TV BEARING CYLINDRICAL FUNIT

LINK-BELT
MU5206TV BEARING CYLINDRICAL FUNIT

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 0.9375 in Width, C0 Internal Clearance
Mi Item #00082364
MFR #MU5206TV BEARING CYLINDRICAL FUNIT
Price$180.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU5206TV BEARING CYLINDRICAL FUNIT

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 0.9375 in Width, C0 Internal Clearance
Mi Item #00082364
MFR #MU5206TV BEARING CYLINDRICAL FUNIT

Mfr description
MU5206TV BEARING MU5206TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.69/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1.02 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9375 in
  • Precision Rating
    Not Rated
  • Weight
    0.71 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    Light
  • UPC_NO
    662327058876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)