Motion
MA5207 INNER RG

LINK-BELT
MA5207 INNER RG

Cylindrical Roller Bearing Inner Ring - Straight, 1.3780 in ID, 1.7311 in OD, 1.0625 in Width
MI ITEM #00082382
MFR #MA5207 INNER RG
List Price$267.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5207 INNER RG

Cylindrical Roller Bearing Inner Ring - Straight, 1.3780 in ID, 1.7311 in OD, 1.0625 in Width
MI ITEM #00082382
MFR #MA5207 INNER RG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$267.45/each for your price

Overview

Mfr description
MA5207 INNER RG MA5207-3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    Mexico
  • Bearing Material
    Hardened Alloy Steel
  • Weight
    0.25 lbs
  • Manufacturer Upc Number
    662327473099
  • UPC_NO
    662327473099
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text