Motion
MU5207TV BEARING

LINK-BELT
MU5207TV BEARING

Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 1.0625 in Width, C0 Internal Clearance
Mi Item #00082399
MFR #MU5207TV BEARING
Price$256.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU5207TV BEARING

Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 1.0625 in Width, C0 Internal Clearance
Mi Item #00082399
MFR #MU5207TV BEARING

Mfr description
MU5207TV BEARING MU5207TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.35/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.02 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.0625 in
  • Precision Rating
    Not Rated
  • Weight
    1.09 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327058937
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    Light
  • UPC_NO
    662327058937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)