Motion
UM-5207-B

ROLLWAY
UM-5207-B

Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 27 mm Width
MI ITEM #00082404
MFR #UM-5207-B
List Price$661.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
UM-5207-B

Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 27 mm Width
MI ITEM #00082404
MFR #UM-5207-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$661.93/each for your price

Overview

Mfr description
UM-5207-B BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Inner Ring - Non-Separable - Outer Race - Non-Separable
  • Precision Rating
    ABEC 1
  • Bearing Material
    52100 Bearing Steel
  • Inner Race Type
    Non-Separable
  • Inner Ring Width
    48 mm
  • Outer Ring Type
    Non-Separable
  • Weight
    1.20 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410042599
  • UPC_NO
    637410042599
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text