Motion
MA5208 INNER RG

LINK-BELT
MA5208 INNER RG

Cylindrical Roller Bearing - Straight, 2.5000 in ID, 80 mm OD, 4.8750 in Width, C0 Internal Clearance
MI ITEM #00082424
MFR #MA5208 INNER RG
Price$253.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5208 INNER RG

Cylindrical Roller Bearing - Straight, 2.5000 in ID, 80 mm OD, 4.8750 in Width, C0 Internal Clearance
MI ITEM #00082424
MFR #MA5208 INNER RG

Mfr description
MA5208 INNER RG MA5208-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.21/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    80 mm
  • Overall Width  
    4.8750 in
  • Weight
    0.35 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Finish Coating
    Powder Coated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327473105
  • Max Rpm
    1700 rpm
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    5000
  • UPC_NO
    662327473105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)