Motion
MR5207

LINK-BELT
MR5207

Cylindrical Roller Bearing - Straight, 35 mm ID, 1.0626 in Width
Mi Item #00082432
MFR #MR5207
Price$227.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR5207

Cylindrical Roller Bearing - Straight, 35 mm ID, 1.0626 in Width
Mi Item #00082432
MFR #MR5207

Mfr description
MR5207 INNER RG MR5207-3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$227.38/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Overall Width  
    1.0626 in
  • Weight
    0.28 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327473846
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327473846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)