Overview
Mfr description
MR5208TV BEARING MR5208TV
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight1.47 lbs
- Manufacturer Upc Number662327055820
- UPC_NO662327055820
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data